
Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14818
Zoro # G3003100
product price: $21.99
/eaKey Features
Drill Bit Size
12 mm
Overall Length
102 mm
Flute Length
51 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14818
Zoro #
G3003100
UPC #
697334148180
Country of Origin
United States
Dimensions
Drill Bit Size
12 mm
Overall Length
102 mm
Flute Length
51 mm
Shank Dia.
12 mm
Drilling Length
51mm
Shank Size
12.0mm
Bit Dia.
12.0mm
Sizes Included
12.00mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
51 mm
Drill Point Length
0.0978 mm
Maximum Drilling Depth
51.00 mm
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.