Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish

  • Mfr # C15063

  • Zoro # G1305902


product price:  $24.39
/ea

Key Features

Drill Bit Size
17/64 in
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15063
Zoro #
G1305902
UPC #
697334150633
Country of Origin
United States

Dimensions

Drill Bit Size
17/64 in
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Sizes Included
17/64"
Depth:Dia. Ratio
10xD
Shank Dia.
17/64 in
Shank Size
0.2656
Diameter
0.265625
Shank Length
1 3/16 in
Maximum Drilling Depth
1 7/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.055 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiAlN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.2656
List Number
2175-TA
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Measurement System
Fractional Inch
Series
2175-TA
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Bit Style
Screw Machine Drill
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.