Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank

  • Mfr # C14850

  • Zoro # G3003371


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Drill Bit Size
1/8 in
Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14850
Zoro #
G3003371
UPC #
697334148500
Country of Origin
United States

Dimensions

Drill Bit Size
1/8 in
Overall Length
1 7/8 in
Flute Length
7/8 in
Bit Dia.
1/8"
Drilling Length
7/8"
Sizes Included
1/8"
Shank Dia.
1/8 in
Shank Size
1/8"
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0259 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M-1993, DIN 1897
Number of Pieces
0
List Number
2133-TC
Drill Bit Grouping
Drill Bit
Grade
M42
Decimal Equivalent
0.1250
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133-TC
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.