Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #22 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14383

  • Zoro # G2998103


product price: $12.79
/ea

Key Features

Overall Length
2 1/8 in
Flute Length
1 1/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14383
Zoro #
G2998103
UPC #
697334143833
Country of Origin
United States

Dimensions

Drill Bit Size
#22
Overall Length
2 1/8 in
Flute Length
1 1/16 in
Shank Dia.
3.99 mm
Shank Size
0.1570"
Drilling Length
1.063"
Bit Dia.
#22
Sizes Included
#22
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 1/16 in
Drill Point Length
0.0325 in
Shank Length
1 1/16 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2175-TN
Number of Pieces
0
Decimal Equivalent
0.1570
Drill Bit Grouping
Drill Bit
Flute Type
Wide Land Parabolic
Grade
M42
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TN
Primary Material Application ISO Code
P
Material Grade - Machining
M42
Shank Type - Machining
Straight
Primary Material Application
Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Wire
Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1570

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products