Zoro Homepage

Screw Machine Drill Bit, 2.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14820

  • Zoro # G3003073


product price: $3.69
/ea

Key Features

Drill Bit Size
2.5 mm
Overall Length
43 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14820
Zoro #
G3003073
UPC #
697334148203
Country of Origin
United States

Dimensions

Drill Bit Size
2.5 mm
Overall Length
43 mm
Flute Length
14 mm
Shank Dia.
2.5 mm
Sizes Included
2.50mm
Shank Size
2.50mm
Drilling Length
14mm
Bit Dia.
2.50mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
14.00 mm
Shank Length
29 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0204 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Flute Type
Spiral
Grade
M42
Standards
ASME B94.11M, DIN 1897
List Number
2133
Decimal Equivalent
0.0984
Coolant Fed
Non-Coolant Through
Series
2133
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 2.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.