Screw Machine Drill Bit, 2.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14750

  • Zoro # G3002653


product price:  $6.59
/ea

Key Features

Drill Bit Size
2.5 mm
Overall Length
43 mm
Flute Length
14 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14750
Zoro #
G3002653
UPC #
697334147503
Country of Origin
United States

Dimensions

Drill Bit Size
2.5 mm
Overall Length
43 mm
Flute Length
14 mm
Sizes Included
2.50mm
Shank Dia.
2.5 mm
Drilling Length
14mm
Bit Dia.
2.50mm
Shank Size
2.50mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
14.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0204 mm
Shank Length
29 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 1897
Number of Pieces
0
Decimal Equivalent
0.0984
List Number
2133-TC
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
2133-TC
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Measurement System
Metric
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.