Zoro Homepage

Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14431

  • Zoro # G3001350


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Overall Length
1 3/4 in
Flute Length
3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14431
Zoro #
G3001350
UPC #
697334144311
Country of Origin
United States

Dimensions

Drill Bit Size
#44
Overall Length
1 3/4 in
Flute Length
3/4 in
Drilling Length
3/4"
Bit Dia.
#44
Sizes Included
#44
Shank Size
0.0860"
Shank Dia.
2.18 mm
Depth:Dia. Ratio
10xD
Shank Length
1 in
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0178 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Flute Type
Wide Land Parabolic
Grade
M42
Decimal Equivalent
0.0860
Standards
ASME B94.11M-1993
List Number
2175-TN
Coolant Fed
Non-Coolant Through
Series
2175-TN
Measurement System
Wire
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Primary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.