
Screw Machine Drill Bit, #51 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14526
Zoro # G3001463
product price: $3.49
/eaKey Features
Overall Length
1 11/16 in
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C14526
Zoro #
G3001463
UPC #
697334145264
Country of Origin
United States
Dimensions
Drill Bit Size
#51
Overall Length
1 11/16 in
Flute Length
11/16 in
Sizes Included
#51
Shank Size
0.0670"
Shank Dia.
1.7 mm
Bit Dia.
#51
Drilling Length
0.688"
Depth:Dia. Ratio
4xD
Drill Point Length
0.0139 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Maximum Drilling Depth
11/16 in
Description
Screw Machine Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.