
Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish
Mfr # C15266
Zoro # G3004010
product price: $27.69
/eaKey Features
Drill Bit Size
5/16 in
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C15266
Zoro #
G3004010
UPC #
697334152668
Country of Origin
United States
Dimensions
Drill Bit Size
5/16 in
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Sizes Included
5/16"
Shank Dia.
5/16 in
Drilling Length
1-5/8"
Bit Dia.
5/16"
Shank Size
5/16"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0647 in
Maximum Drilling Depth
1 5/8 in
Shank Length
1 3/16 in
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.