Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14513

  • Zoro # G3001457


product price: $4.15
/ea

Key Features

Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14513
Zoro #
G3001457
UPC #
697334145134
Country of Origin
United States

Dimensions

Drill Bit Size
#55
Overall Length
1 5/8 in
Flute Length
5/8 in
Drilling Length
5/8"
Sizes Included
#55
Shank Dia.
1.32 mm
Shank Size
0.0520"
Bit Dia.
#55
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
5/8 in
Shank Length
1 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0108 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
List Number
2133
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0520
Number of Pieces
0
Standards
ASME B94.11M-1993, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133
Measurement System
Wire
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.