Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank

  • Mfr # C15286

  • Zoro # G3004309


product price: $74.25
/ea

Key Features

Drill Bit Size
5/8 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15286
Zoro #
G3004309
UPC #
697334152866
Country of Origin
United States

Dimensions

Drill Bit Size
5/8 in
Overall Length
4 1/4 in
Flute Length
2 3/4 in
Sizes Included
5/8"
Bit Dia.
5/8"
Drilling Length
2-3/4"
Shank Dia.
5/8 in
Shank Size
5/8"
Depth:Dia. Ratio
10xD
Shank Length
1 1/2 in
Drill Point Length
0.1294 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
0
List Number
2175-TC
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.6250
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2175-TC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.