Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish

  • Mfr # C14287

  • Zoro # G2997038


product price: $18.39
/ea

Key Features

Overall Length
2 5/8 in
Flute Length
1 7/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14287
Zoro #
G2997038
UPC #
697334142874
Country of Origin
United States

Dimensions

Drill Bit Size
G
Overall Length
2 5/8 in
Flute Length
1 7/16 in
Shank Size
0.2610"
Drilling Length
1.438"
Sizes Included
G
Bit Dia.
G
Shank Dia.
6.63 mm
Depth:Dia. Ratio
10xD
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 7/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
List Number
2175
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.2610
Number of Pieces
0
Grade
M42
Coolant Fed
Non-Coolant Through
Series
2175
Helix Angle
40 Degrees
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Letter
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
35 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size G, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.