Shop CLEVELAND
See all product information
Create Account
Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
- Mfr # C14422
- Zoro # G2998228
product price:Â
$
31.99
/ea
Key Features
Drill Bit Size
U
Overall Length
3 1/8 in
Flute Length
1 13/16 in
Number of Flutes
2
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C14422
- Zoro #
- G2998228
- UPC #
- 697334144229
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- U
- Overall Length
- 3 1/8 in
- Flute Length
- 1 13/16 in
- Shank Size
- 0.3680"
- Drill Bit Dimension Type
- Letter
- Shank Dia.
- 3/8 in
- Drilling Length
- 1.813"
- Bit Dia.
- U
- Sizes Included
- U
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Maximum Drilling Depth
- 1 13/16 in
- Shank Length
- 1 5/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0000
- Drill Length Class
- Screw-Machine Length
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Screw Machine Drill Bit, Drill Bit Size U, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3680
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.