Zoro Homepage

Screw Machine Drill Bit, Z Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C04586

  • Zoro # G2994813


product price: $12.49
/ea

Key Features

Overall Length
3 3/8 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04586
Zoro #
G2994813
UPC #
697334045861
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Overall Length
3 3/8 in
Flute Length
2 in
Shank Size
0.4130"
Shank Dia.
10.49 mm
Bit Dia.
Z
Drilling Length
2.000"
Sizes Included
Z
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/8 in
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
2120
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4130
Number of Pieces
0
Flute Type
Spiral
Grade
General Purpose
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2120
Secondary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Measurement System
Letter
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.