Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-8, Semi-Bottoming, 4 Flutes, UNC

  • Mfr # C98132

  • Zoro # G1592641


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.800"
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98132
Zoro #
G1592641
UPC #
697334921981
Country of Origin
United States

Dimensions

Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1"-8
Size
1
Thread Size
1"-8
Shank Length
3 3/4 in
Drill Bit Size
7/8 in
Square Size
0.6000 in
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25mm
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Steam Oxide
List Number
PRO-981SF
Standards
DIN/ANSI
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
2B
Primary Material Application ISO Code
H, M, N, P
Shank Type - Machining
Straight
Class of Fit
2B
Secondary Material Application ISO Code
K, M, P
Threads per Inch
8
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Measurement System
Fractional Inch
Helix Angle
38 Degrees
Thread Standard
UNC

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 33/64 in, Cobalt, Black Oxide, Thread Length 2 33/64 in, 75 Percent Thread Drill Size 22.25mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.