Spiral Flute Tap Bottoming, 3 Flutes
Mfr # C58807
Zoro # G2540391
product price: $22.89
/eaKey Features
Overall Length
60.45mm
Tap Style
Spiral Flute
Shank Dia.
4.92mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C58807
Zoro #
G2540391
UPC #
697334588078
Country of Origin
United States
Dimensions
Overall Length
60.45mm
Shank Dia.
4.92mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.23mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20mm
Square Size
3.86mm
Drill Bit Size
4.20mm
Shank Length
38.10 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Pitch Diameter Limit
D4
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.