Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # C58912

  • Zoro # G2540111


product price: $27.45
/ea

Key Features

Overall Length
74.61mm
Tap Style
Spiral Flute
Shank Dia.
9.67mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58912
Zoro #
G2540111
UPC #
697334589129
Country of Origin
United States

Dimensions

Overall Length
74.61mm
Shank Dia.
9.67mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.75mm
Tap Thread Size
M10-1.50
Square Size
7.26mm
Drill Bit Size
8.50mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50mm
65% Thread Drill Size
11/32 in
Shank Length
42.86 mm
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, N, P
Thread Limit
D8
Series
1093-TC
Tap Shank Standard
USCTI Table 302A
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
52 Degrees
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Class of Fit
6H
List Number
1093-TC
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiCN, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D8, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.