Zoro Homepage

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # C89311

  • Zoro # G1594741


product price: $19.99
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89311
Zoro #
G1594741
UPC #
697334918653
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
35/64"
Tap Thread Size
#10-32
Pitch Diameter Limit
Not Rated
Size
#10
65% Thread Drill Size
4.15 mm
Tap Length Standard
DIN
Thread Size
#10-32
Drill Bit Size
#21
55% Thread Drill Size
4.25 mm
Shank Length
1 23/32 in
75% Thread Drill Size
#21
Square Size
0.1520 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
List Number
PER-893SF
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Class of Fit
2B
Threads per Inch
32
Tap Shank Standard
ASME, DIN
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Thread Standard
UNF
Measurement System
Pipe
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, Black Oxide, Thread Length 1 1/32 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.