Zoro Homepage

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # C89340

  • Zoro # G1594455


product price: $28.39
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89340
Zoro #
G1594455
UPC #
697334918943
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
10.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
Not Rated
Size
M8
Shank Length
55.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
7.25 mm
Drill Bit Size
7.00mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00mm
Thread Size
M8x1
Square Size
6.05mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Finish
Steam Oxide
Number of Pieces
1
List Number
PER-893SF
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Shank Type - Machining
Straight
Thread Limit
6H
Helix Angle
38 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ASME, DIN
Extended Neck
Yes
Thread Standard
Metric Fine
Thread Pitch
1.00mm
Measurement System
Metric
Spiral Direction
Right Hand
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Cobalt, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.