Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98135

  • Zoro # G1592617


product price: $32.69
/ea

Key Features

Overall Length
56.00mm
Tap Style
Thread Forming
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C98135
Zoro #
G1592617
UPC #
697334922018
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
11.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
Not Rated
Size
M3.5
Square Size
2.79mm
65% Thread Drill Size
3.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
Tap Length Standard
DIN
Drill Bit Size
2.90mm
75% Thread Drill Size
2.90mm
Shank Length
36.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
PRO-981SF
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Pitch
0.60mm
Tap Shank Standard
ANSI, DIN
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Helix Angle
38 Degrees
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Thread Limit
6H
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 2.90mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.