Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # C98141

  • Zoro # G1592556


product price: $34.15
/ea

Key Features

Overall Length
90.00mm
Tap Style
Thread Forming
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C98141
Zoro #
G1592556
UPC #
697334922070
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
Not Rated
Size
M8
55% Thread Drill Size
7.10 mm
Drill Bit Size
6.70mm
Thread Size
M8x1.25
Square Size
6.05mm
Shank Length
55.00 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Tap Style
Thread Forming
Tap Chamfer
Semi-Bottoming
Tap Material
Cobalt
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Steam Oxide
Number of Pieces
1
Standards
DIN/ANSI
List Number
PRO-981SF
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
Semi-Bottoming Tap Chamfer
Series
PRO-981SF
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Limit
6H
Shank Type - Machining
Straight
Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, Black Oxide, Thread Length 35 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.