Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 4

  • Mfr # C89229

  • Zoro # G1595076


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-59/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89229
Zoro #
G1595076
UPC #
697334918295
Country of Origin
United States

Dimensions

Overall Length
4-59/64"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-7/32"
Tap Thread Size
3/4"-16
Size
3/4
Drill Bit Size
11/16 in
Tap Length Standard
DIN
Shank Length
2 11/16 in
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
75% Thread Drill Size
17.50mm
Square Size
0.4420 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN/ANSI
Number of Pieces
1
List Number
PRO-892SF
Tap Thread Type
UNF
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Spiral Direction
Right Hand
Thread Limit
2B
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch
16
Extended Neck
Yes
Class of Fit
2B
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
H, M, N, P

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 59/64 in, Cobalt, TiAlN, Thread Length 2 13/64 in, 75 Percent Thread Drill Size 17.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.