Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C89231
Zoro # G1595058
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-33/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.697"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C89231
Zoro #
G1595058
UPC #
697334918318
Country of Origin
United States
Dimensions
Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Thread Length
1-7/32"
Pitch Diameter Limit
Not Rated
Size
7/8
Drill Bit Size
13/16 in
Shank Length
3 1/8 in
Square Size
0.5230 in
75% Thread Drill Size
20.40mm
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Tap Length Standard
DIN
55% Thread Drill Size
20.90 mm
Description
Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt, TiAlN, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 20.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.