Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # C89249

  • Zoro # G1594875


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
10.90mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89249
Zoro #
G1594875
UPC #
697334918493
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
10.90mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
26.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M16-2.00
Size
M16
Square Size
9.14mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Tap Length Standard
DIN
Drill Bit Size
14.00mm
Shank Length
57.00 mm
Thread Size
M16x2.0
75% Thread Drill Size
14.00mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
List Number
PRO-892SF
Tap Finish
TiAlN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-892SF
Features
Helix Angle 38 Degrees , Tap Chamfer Semi-Bottoming
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
6H
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Helix Angle
38 Degrees
Tap Shank Standard
ANSI, DIN
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiAlN, Thread Length 53 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.