Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 4 Flutes

  • Mfr # C89331

  • Zoro # G1594540


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-33/64"
Number of Flutes
4
Tap Material
Cobalt
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89331
Zoro #
G1594540
UPC #
697334918851
Country of Origin
United States

Dimensions

Overall Length
5-33/64"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Pitch Diameter Limit
Not Rated
Thread Length
1-7/32"
Size
7/8
Square Size
0.5230 in
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40mm
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Drill Bit Size
13/16 in
Shank Length
3 1/8 in
Tap Length Standard
DIN

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Cobalt
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN/ANSI
List Number
PER-893SF
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PER-893SF
Secondary Material Application ISO Code
K, M, P
Threads per Inch
14
Extended Neck
Yes
Helix Angle
38 Degrees
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Tap Shank Standard
ASME, DIN
Class of Fit
2B
Spiral Direction
Right Hand

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt, Black Oxide, Thread Length 2 23/64 in, 75 Percent Thread Drill Size 20.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.