Zoro Homepage

Spiral Point Tap, #12-24, Bottoming, 2 Flutes

  • Mfr # C83078

  • Zoro # G810037033


product price: $13.39
/ea

Key Features

Tap Thread Size
#12-24
Tap Chamfer
Bottoming
Number of Flutes
2
Shank Dia.
0.2200 in
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83078
Zoro #
G810037033
UPC #
697334036500
Country of Origin
United States

Dimensions

Tap Thread Size
#12-24
Shank Dia.
0.2200 in
Thread Length
1/2 in
Overall Length
2.3800 in
Thread Size
#12-24
Drill Bit Size
0.216 in
Tap Length Standard
USCTI
75% Thread Drill Size
#16
Square Size
0.2812 x 0.1650 in

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size #16, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.