Zoro Homepage

Spiral Point Tap, 1/4"-28, Bottoming, 2 Flutes

  • Mfr # C83355

  • Zoro # G510037104


product price: $16.29
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Bottoming
Number of Flutes
2
Threads per Inch
28
Primary Material Application
Non-Ferrous (Aluminum), Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83355
Zoro #
G510037104
UPC #
697334036876
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-28
Thread Size
1/4"-28
Shank Dia.
0.2550 in
Tap Length Standard
USCTI
Thread Length
0.6300 in
Drill Bit Size
1/4 in
Overall Length
2.5000 in
75% Thread Drill Size
5.50 mm
Square Size
0.3125 x 0.1910 in

Details

Item
Spiral Point Tap
Tap Chamfer
Bottoming
Number of Flutes
2
Threads per Inch
28
Primary Material Application
Non-Ferrous (Aluminum), Steel
Thread Direction
Right Hand
Measurement System
Decimal Inch
Primary Material Application ISO Code
N, P
Thread Limit
H3
Tap Material
High Speed Steel
Shank Type - Machining
Straight with Square
Extended Neck
Yes
Tap Shank Standard
USCTI
Thread Standard
UNF
Standards
USCTI Table 302A
Class of Fit
2B
Tap Finish
TiN
Spiral Direction
Right Hand
Features
General Purpose

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.