Zoro Homepage

Spiral Point Tap, M1.8-0.35, Plug, Metric, 2 Flutes, Bright

  • Mfr # C57019

  • Zoro # G2538273


product price: $18.35
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57019
Zoro #
G2538273
UPC #
697334570196
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M1.8
Overall Length
42.87mm
Thread Length
9.53mm
Pitch Diameter Limit
D3
Tap Thread Size
M1.8-0.35
Thread Size
M1.8x0.35
75% Thread Drill Size
1.45 mm
55% Thread Drill Size
1.55 mm
Shank Length
33.34 mm
Square Size
2.79 mm
Drill Bit Size
1.45 mm
65% Thread Drill Size
1.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Standards
USCTI Table 302A
List Number
1011
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Primary Material Application ISO Code
N, P
Primary Material Application
All Materials
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
0.35 mm
Series
1011
Extended Neck
Yes
Thread Standard
Metric
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M1.8x0.35, Metric, Overall Length 42.86 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.52 mm, 75 Percent Thread Drill Size 1.45 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.