Zoro Homepage

Spiral Point Tap, M8-1.25, Bottoming, 2 Flutes

  • Mfr # C83098

  • Zoro # G410037129


product price: $16.59
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Bottoming
Number of Flutes
2
Measurement System
Metric
Standards
USCTI Table 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C83098
Zoro #
G410037129
UPC #
697334036722
Country of Origin
United States

Dimensions

Tap Thread Size
M8-1.25
Drill Bit Size
8.00 mm
Thread Size
M8-1.25
Shank Dia.
8.08 mm
Overall Length
69.09 mm
Thread Length
17.53 mm
75% Thread Drill Size
H
Tap Length Standard
USCTI
Square Size
9.52 x 6.05 mm

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.