Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # C55313

  • Zoro # G2848279


product price: $11.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55313
Zoro #
G2848279
UPC #
697334553137
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-28
75% Thread Drill Size
4.60 mm
Thread Size
#12-28
65% Thread Drill Size
#13
Drill Bit Size
#15
Shank Length
1 7/16 in
Square Size
0.1650 in
55% Thread Drill Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNF
Secondary Material Application
Stainless Steel, Steel
Thread Limit
H3
Series
1011-TN
Shank Type - Machining
Straight
Threads per Inch
28
Extended Neck
Yes
Secondary Material Application ISO Code
M, P
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TN

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.