Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # C55361

  • Zoro # G2848489


product price: $15.29
/ea

Key Features

Shank Dia.
4.26mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C55361
Zoro #
G2848489
UPC #
697334553618
Country of Origin
United States

Dimensions

Shank Dia.
4.26mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.98mm
Tap Thread Size
M4-0.7
Thread Length
19.05mm
Square Size
3.33 mm
Drill Bit Size
3.30 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Shank Length
35.05 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric
Secondary Material Application ISO Code
M, P
Thread Pitch
0.70 mm
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
N
Measurement System
Metric
Shank Type - Machining
Straight
Series
1011-TN
Spiral Direction
Neutral
Thread Limit
D4
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-TN

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.