Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C57015

  • Zoro # G2538361


product price: $19.45
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57015
Zoro #
G2538361
UPC #
697334570158
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M1.6
Overall Length
41.28mm
Thread Length
7.94mm
Tap Thread Size
M1.6-0.35
Thread Size
M1.6x0.35
Shank Length
33.34 mm
75% Thread Drill Size
1.25 mm
Square Size
2.79 mm
65% Thread Drill Size
1.30 mm
55% Thread Drill Size
1.35 mm
Drill Bit Size
1.25 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric
Standards
USCTI Table 302A
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Limit
D3
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Series
1011
Thread Standard
Metric
Primary Material Application ISO Code
N, P
Thread Pitch
0.35 mm
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011

Description

Spiral Point Tap, Thread Size M1.6x0.35, Metric, Overall Length 41.27 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.