Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C86119

  • Zoro # G1596047


product price: $24.55
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86119
Zoro #
G1596047
UPC #
697334917175
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
Not Rated
Thread Length
25/32"
Size
3/8
65% Thread Drill Size
R
Shank Length
2 3/16 in
Square Size
0.2860 in
Thread Size
3/8"-24
Tap Length Standard
DIN
Drill Bit Size
Q
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
List Number
PRO-861SP
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiAlN
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Standard
UNF
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, N, P
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
24
Thread Limit
2B
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiAlN, Right Hand, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.