Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C86126

  • Zoro # G1595977


product price: $60.19
/ea

Key Features

Shank Dia.
0.480"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86126
Zoro #
G1595977
UPC #
697334917243
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/8"-11
Thread Length
1-9/64"
Size
5/8
Thread Size
5/8"-11
Square Size
0.3600 in
55% Thread Drill Size
14.20 mm
Shank Length
2 7/32 in
Tap Length Standard
DIN
Drill Bit Size
17/32 in
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN/ANSI
Thread Direction
Right Hand
Number of Pieces
1
List Number
PRO-861SP
Tap Finish
TiAlN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Thread Limit
2B
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
11
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt, TiAlN, Right Hand, Thread Length 2 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.