Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C86216

  • Zoro # G1894061


product price: $21.15
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86216
Zoro #
G1894061
UPC #
697334917656
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-35/64"
Tap Thread Size
5/16"-18
Thread Length
45/64"
Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Square Size
0.2380 in
Shank Length
2 5/32 in
Tap Length Standard
DIN
Drill Bit Size
F
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Tap Grouping
Tap
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Series
PER-862SP
Threads per Inch
18
Thread Standard
UNC
Class of Fit
2B
Secondary Material Application ISO Code
K, M, P
Thread Limit
2B
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
PER-862SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.