Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C96042

  • Zoro # G1593929


product price: $42.69
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96042
Zoro #
G1593929
UPC #
697334920526
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.25
Thread Length
28.57mm
Pitch Diameter Limit
Not Rated
Size
M10
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
Tap Length Standard
DIN
Drill Bit Size
8.70 mm
Square Size
7.26 mm
75% Thread Drill Size
0.3438 in
Shank Length
60.00 mm
65% Thread Drill Size
8.90 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Fine
List Number
PER-960SP
Tap Finish
Hard Lube
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application
Steel
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Limit
6H
Thread Pitch
1.25 mm
Secondary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt, Hard Lube, Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.