Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # C96047

  • Zoro # G1593877


product price: $60.15
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96047
Zoro #
G1593877
UPC #
697334920571
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Thread Length
46.04mm
Tap Thread Size
M14-2
Size
M14
Drill Bit Size
12.00 mm
Shank Length
65.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
Square Size
8.18 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
List Number
PER-960SP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PER-960SP
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
2.00 mm
Secondary Material Application
Steel
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
6H
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Hard Lube, Right Hand, Thread Length 45.01 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.