Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C27698

  • Zoro # G2754302


product price: $11.55
/ea

Key Features

Shank Dia.
Shank Dia.: 0.1940"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27698
Zoro #
G2754302
UPC #
697334276982
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.1940"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
Square Size
0.1520 in
Shank Length
1 1/2 in
55% Thread Drill Size
#21
Drill Bit Size
#26
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Thread Size
#10-24
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI Table 302A
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Pipe
Thread Limit
H3
Thread Standard
UNC
Secondary Material Application
Cast Iron, Stainless Steel
Threads per Inch
24
Secondary Material Application ISO Code
K, M
Class of Fit
2B
Series
T101
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
T101

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.