Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C57632

  • Zoro # G2755002


product price: $18.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57632
Zoro #
G2755002
UPC #
697334576327
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Shank Length
1 11/16 in
Square Size
0.2420 in
55% Thread Drill Size
W
75% Thread Drill Size
U
Thread Size
7/16"-14
Drill Bit Size
U
65% Thread Drill Size
V
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302A
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Series
1011-SO
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Class of Fit
2B
Secondary Material Application ISO Code
M, P
Thread Standard
UNC
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
14
Secondary Material Application
Stainless Steel, Steel
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
1011-SO

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.