Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86115

  • Zoro # G1596080


product price: $24.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86115
Zoro #
G1596080
UPC #
697334917137
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-9/64"
Pitch Diameter Limit
Not Rated
Thread Length
43/64"
Tap Thread Size
1/4"-28
Size
1/4
Square Size
0.9100 in
Drill Bit Size
#3
Tap Length Standard
DIN
Shank Length
1 7/8 in
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiAlN
Tap Grouping
Tap
Standards
DIN/ANSI
List Number
PRO-861SP
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
2B
Class of Fit
2B
Threads per Inch
28
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt, TiAlN, Right Hand, Thread Length 1 17/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.