Spiral Point Tap Plug, 3 Flutes
Mfr # C86118
Zoro # G1596056
product price: $31.79
/eaKey Features
Shank Dia.
0.381"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C86118
Zoro #
G1596056
UPC #
697334917168
Country of Origin
United States
Dimensions
Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
25/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-16
Size
3/8
Drill Bit Size
5/16 in
Tap Length Standard
DIN
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
Square Size
0.2860 in
Shank Length
2 3/16 in
Thread Size
3/8"-16
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, TiAlN, Right Hand, Thread Length 1 47/64 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.