Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86124

  • Zoro # G1595995


product price: $53.99
/ea

Key Features

Shank Dia.
0.429"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86124
Zoro #
G1595995
UPC #
697334917229
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
Not Rated
Thread Length
1-1/64"
Size
9/16
Square Size
0.3220 in
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Shank Length
2 17/32 in
65% Thread Drill Size
12.50 mm
Drill Bit Size
31/64 in
Tap Length Standard
DIN
75% Thread Drill Size
12.20 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
List Number
PRO-861SP
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN/ANSI
Number of Pieces
1
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Limit
2B
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Threads per Inch
12
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Class of Fit
2B
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Cobalt, TiAlN, Right Hand, Thread Length 1 49/64 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.