Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86135

  • Zoro # G1595889


product price: $24.15
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86135
Zoro #
G1595889
UPC #
697334917335
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
56.00mm
Tap Thread Size
M3.5-0.6
Pitch Diameter Limit
Not Rated
Thread Length
11.00mm
Size
M3.5
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
Shank Length
36.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
#31
Square Size
2.79 mm
75% Thread Drill Size
2.90 mm
Drill Bit Size
2.90 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
DIN/ANSI
Tap Finish
TiAlN
Number of Pieces
1
List Number
PRO-861SP
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Standard
Metric Coarse
Thread Pitch
0.60 mm
Tap Shank Standard
ANSI
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
6H
Primary Material Application ISO Code
H, K, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, TiAlN, Right Hand, Thread Length 19.99 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.