Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86146

  • Zoro # G1595776


product price: $53.79
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C86146
Zoro #
G1595776
UPC #
697334917441
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Thread Length
26.00mm
Tap Thread Size
M14-1.5
Size
M14
Tap Length Standard
DIN
Shank Length
65.00 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
75% Thread Drill Size
12.50 mm
Thread Size
M14x1.5
Square Size
8.18 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiAlN
Number of Pieces
1
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
PRO-861SP
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Thread Standard
Metric Fine
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, N, P
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Pitch
1.50 mm
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
6H
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 110 mm, Cobalt, TiAlN, Right Hand, Thread Length 45.01 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.