Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C86149

  • Zoro # G1595749


product price: $72.29
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86149
Zoro #
G1595749
UPC #
697334917472
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Pitch Diameter Limit
Not Rated
Thread Length
29.00mm
Size
M16
75% Thread Drill Size
14.00 mm
Drill Bit Size
14.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
14.50 mm
Square Size
9.14 mm
65% Thread Drill Size
9/16 in
Thread Size
M16x2
Shank Length
57.00 mm

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN/ANSI
List Number
PRO-861SP
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiAlN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
PRO-861SP
Extended Neck
Yes
Thread Limit
6H
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, N, P
Secondary Material Application ISO Code
K, M, P
Thread Pitch
2.00 mm
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiAlN, Right Hand, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.