Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C86214

  • Zoro # G1894089


product price: $19.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C86214
Zoro #
G1894089
UPC #
697334917632
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-9/64"
Thread Length
43/64"
Tap Thread Size
1/4"-20
Tap Length Standard
DIN
Drill Bit Size
#7
75% Thread Drill Size
#7
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Square Size
0.1910 in
Shank Length
1 7/8 in
Thread Size
1/4"-20
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Class of Fit
2B
Thread Limit
2B
Tap Shank Standard
ANSI
Series
PER-862SP
Shank Type - Machining
Straight
Threads per Inch
20
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
PER-862SP

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 17/64 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.