Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96115

  • Zoro # G1893921


product price: $17.25
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96115
Zoro #
G1893921
UPC #
697334920762
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-9/64"
Thread Length
43/64"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Shank Length
1 7/8 in
Square Size
0.1910 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
Tap Length Standard
DIN
55% Thread Drill Size
5.70 mm
Drill Bit Size
#3
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Thread Standard
UNF
Series
PRO-961SP
Class of Fit
2B
Thread Limit
2B
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
28
Extended Neck
Yes
Primary Material Application ISO Code
H, K, N, P
Helix Angle
0 Degrees
List Number
PRO-961SP
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 17/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.