Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C96146

  • Zoro # G1593527


product price: $47.49
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C96146
Zoro #
G1593527
UPC #
697334921073
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
19.05mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M14-1.5
Size
M14
Square Size
8.18 mm
Tap Length Standard
DIN
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50 mm
Shank Length
65.00 mm
Thread Size
M14x1.5

Details

Item
Spiral Point Tap
Tap Material
Cobalt
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN/ANSI
Tap Finish
Steam Oxide
List Number
PRO-961SP
Cutting Direction - Machining
Right Hand
Series
PRO-961SP
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Measurement System
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
H, K, N, P
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit
6H
Secondary Material Application ISO Code
K, M, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 45.01 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.