Zoro Homepage

Spotting Drill Bit, 120 , 1/2 in

  • Mfr # C26176

  • Zoro # G309215294


product price: $41.15
/ea
Sold in multiples of 5 for $205.75

Key Features

Material - Machining
Cobalt (8%); High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
0.5000 in
Measurement System
Decimal Inch
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26176
Zoro #
G309215294
UPC #
697334261766
Country of Origin
United States

Dimensions

Size - Decimal
0.5000 in
Flute Length
1.5000 in
Overall Length
3.75 in
Shank Dia.
1/2 in
Drill Bit Size
1/2 in
Body Dia.
0.5 in

Details

Item
Cobalt NC Spotting and Centering Drill
Material - Machining
Cobalt (8%); High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Decimal Inch
Finish - Machining
Straw
Primary Material Application
Alloy Steel, Aluminum and Non-Ferrous, Austenitic Stainless Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Flute Type
Spiral
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.5000 in
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cobalt Based Super Alloys, Iron Based Super Alloys, Nickel Based Super Alloys
Spiral Direction
Right Hand

Description

Spotting Drill Bit, Cobalt (8 Percent); High Speed Steel, 120 Degrees , 1/2 in, Straw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.