Zoro Homepage

Spotting Drill Bit, 120 , 3/8 in

  • Mfr # C26189

  • Zoro # G609215239


product price: $36.85
/ea
Sold in multiples of 5 for $184.25

Key Features

Material - Machining
Cobalt (8%); High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
0.3750 in
Measurement System
Decimal Inch
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26189
Zoro #
G609215239
UPC #
697334261896
Country of Origin
United States

Dimensions

Size - Decimal
0.3750 in
Flute Length
1.1250 in
Overall Length
5 in
Shank Dia.
3/8 in
Body Dia.
0.375 in
Drill Bit Size
3/8 in

Details

Item
Cobalt NC Spotting and Centering Drill
Material - Machining
Cobalt (8%); High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Decimal Inch
Finish - Machining
Straw
Primary Material Application
Alloy Steel, Aluminum and Non-Ferrous, Austenitic Stainless Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Shank Type - Machining
Straight
Number of Flutes
2
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.3750 in
Spiral Direction
Right Hand
Secondary Material Application
Cobalt Based Super Alloys, Iron Based Super Alloys, Nickel Based Super Alloys

Description

Spotting Drill Bit, Cobalt (8 Percent); High Speed Steel, 120 Degrees , 3/8 in, Straw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.